LTGC Series Information
| Manufacturer Part Number | LTGCS02B-C |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | LTGC |
| Family Series | Thomas & Betts Conduit, LTGC Series |
| Description | Liquid Tight Flexible Metallic Conduit, General Purpose, Galvanized Steel Core with PVC Jacket, Conduit Size 1/2 Inch, Length 30 Meters/100 Feet, Working Temperature -40 to 75 Degrees C, CSA heavy duty LR-72635, Compliant to RoHS, Black |
| Trade Size | 1/2 " |
| Diameter | 0.79 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Color | Black |
| Operating Temperature | -40-167 °F |
| Special Properties | Acid Resistant, Oil Resistant |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | CSA |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.35 lbs |