Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Panel Meters & Gauges, LTI Series
LTI-100
Dwyer Instruments Panel Meters & Gauges, LTI Series
Temperature Panel Meter 85-265 VAC
This item cannot be canceled or returned
Description
Panel Meters & Gauges, LTI Series
Temperature Panel Meter 85-265 VAC
Specifications
Specifications
| Manufacturer Part Number |
LTI-100 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
LTI |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, LTI Series |
| Description |
Temperature Panel Meter 85-265 VAC No Relays No Transmitter |
| Max Input Signal |
Thermocouple |
| Display Digits |
4 |
| Power Supply |
85-265 VAC |
| Nominal Voltage |
120 VAC, 277 VAC |
| Nominal Size |
1/8 DIN |
| Communication |
USB |
| Operating Temperature |
-4-149 °F |
| NEMA Rating |
NEMA 4X |
| Protection Rating |
IP65 |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LTI-100
Dwyer Instruments Panel Meters & Gauges, LTI Series