LTK2-8-HS-6000/31/115
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LTK2-8-HS-6000/31/115 Pepperl Fuchs Photoelectric Sensors, Photoelectric (Doors, Gates,

MFG Item Number
419307

LTK2-8-HS-6000/31/115 Pepperl Fuchs Photoelectric Sensors, Photoelectric (Doors, Gates,

MFG Item Number
419307
Item Number
LTK2-8-HS-6000/31/115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
LTK2-8-HS-6000/31/115
Photoelectric (Doors, Gates,

Series Information

Specifications

Specifications
Manufacturer Part Number 419307
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Doors, Gates, Elevators), 419307
Power Type AC, DC
Beam Type Infrared
Max Range 236.22 "
Voltage 11-48 VDC, 12-24 VAC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type SPDT Relay
Max Load Current 2 A
Composition Non-Metallic
Protection Rating IP65
Scan Type Background Suppression
Approvals CE
Net Weight 1.067 lbs
Gross Weight 1.067 lbs