Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LTK Series Information
| Manufacturer Part Number | LTK3890 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | LTK |
| Family Series | Eaton's Crouse-Hinds series Fittings, LTK Series |
| Description | Eaton Crouse-Hinds series LTK liquidtight connector, FMC, 90° angle, Non-insulated, Malleable iron, Low profile, 3/8 |
| Conduit/Cable Type | LFMC (Liquid Tight Flexible Metallic Conduit) |
| Connection Type | Compression |
| Angle | 90 ° |
| Trade Size | 3/8 " |
| Hub Size | 1/2 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Liquid Tight |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |