LTK7590
Eaton's Crouse-Hinds series Fittings, LTK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LTK7590

Eaton's Crouse-Hinds series Fittings, LTK Series

LTK7590

Eaton's Crouse-Hinds series Fittings, LTK Series
3/4 LT LOW PROFILE 90 DEGREE CONN
MFG Item Number
LTK7590
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, LTK Series
Item #
LTK7590
3/4 LT LOW PROFILE 90 DEGREE CONN

LTK Series Information


Specifications

Specifications
Manufacturer Part Number LTK7590
Manufacturer Eaton's Crouse-Hinds series
Product Series LTK
Family Series Eaton's Crouse-Hinds series Fittings, LTK Series
Description Eaton Crouse-Hinds series LTK liquidtight connector, FMC, 90° angle, Non-insulated, Malleable iron, Low profile, 3/4
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle 90 °
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Protection Rating Liquid Tight
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.31 lbs
Gross Weight 0.31 lbs