LTME Series Information
| Manufacturer Part Number | LTMES04G-J |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | LTME |
| Family Series | Thomas & Betts Conduit, LTME Series |
| Description | Liquid Tight Flexible Metallic Conduit, Bronze Core with PVC Jacket, Conduit Size 1 Inch, Length 120 Meters/400 Feet, EMC Mid Performance, Halogen Free, Compliant to RoHS and WEEE, Working Temperature -55 to 105 Degrees C, Gray |
| Trade Size | 1 " |
| Diameter | 1.26 " |
| Material | Bronze |
| Jacket Material | Polyvinyl Chloride |
| Color | Gray |
| Operating Temperature | -67-221 °F |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | Yes |
| Net Weight | 0.85 lbs |
| Gross Weight | 0.85 lbs |