Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LTP20-050-CUL HellermannTyton Fittings, HelaGuard Liquid-Tight Flexible
MFG Item Number
LTP20-050-CUL
LTP20-050-CUL HellermannTyton Fittings, HelaGuard Liquid-Tight Flexible
MFG Item Number
LTP20-050-CUL
This item cannot be canceled or returned
Description
HelaGuard Liquid-Tight Flexible
Specifications
Specifications
| Manufacturer Part Number |
LTP20-050-CUL |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Fittings |
| Description |
HelaGuard Liquid-Tight Flexible Metallic Compression Fitting, NPB, Non-Insulated Throat, Straight, |
| Connection Type |
Compression |
| Angle |
Straight |
| Trade Size |
1/2 " |
| Hub Size |
1/2 " |
| Hub Type |
Male NPT Thread |
| Insulated Throat |
No |
| Material |
Nickel Plated Brass |
| Composition |
Metallic |
| Protection Rating |
Liquid Tight |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LTP20-050-CUL
HellermannTyton Fittings