Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LTP25-075-EXD HellermannTyton Fittings, Hazardous Area Liquid-Tight
MFG Item Number
LTP25-075-EXD
LTP25-075-EXD HellermannTyton Fittings, Hazardous Area Liquid-Tight
MFG Item Number
LTP25-075-EXD
This item cannot be canceled or returned
Description
Hazardous Area Liquid-Tight
Specifications
Specifications
| Manufacturer Part Number |
LTP25-075-EXD |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Fittings |
| Description |
Hazardous Area Liquid-Tight Flexible Metallic Comp Fitting, Straight, 3/4in. NPT Thread, 0.75in. |
| Connection Type |
Compression |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Hub Size |
3/4 " |
| Material |
Nickel Plated Brass |
| Composition |
Metallic |
| Protection Rating |
Liquid Tight |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LTP25-075-EXD
HellermannTyton Fittings