LTP25-M25-CUL90

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LTP25-M25-CUL90 HellermannTyton Fittings, Liquid-Tight Metallic Comp Fitting,

MFG Item Number
LTP25-M25-CUL90

LTP25-M25-CUL90 HellermannTyton Fittings, Liquid-Tight Metallic Comp Fitting,

MFG Item Number
LTP25-M25-CUL90
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
LTP25-M25-CUL90
Liquid-Tight Metallic Comp Fitting,

Series Information

Specifications

Specifications
Manufacturer Part Number LTP25-M25-CUL90
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description Liquid-Tight Metallic Comp Fitting, Flexible, Insulated Throat, 90-Elbow, Fixed M25 Metric Thread,
Connection Type Compression
Angle 90 °
Trade Size 3/4 "
Hub Size M25
Hub Type Male NPT Thread
Insulated Throat Yes
Material Nickel Plated Brass
Composition Metallic
Protection Rating Liquid Tight
Net Weight 0 lbs
Gross Weight 0 lbs