LTP25B-25M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LTP25B-25M

HellermannTyton Conduit

LTP25B-25M

HellermannTyton Conduit
Liquid-Tight Metallic Conduit,
MFG Item Number
LTP25B-25M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
LTP25B-25M
Liquid-Tight Metallic Conduit,

Series Information

Specifications

Specifications
Manufacturer Part Number LTP25B-25M
Manufacturer HellermannTyton
Family Series HellermannTyton Conduit
Description Liquid-Tight Metallic Conduit, Flexible, 0.75in. (25mm) Dia, Galvanized Steel w/PVC Cover, Black,
Diameter 0.75 "
Feet/Pkg. 82 '
Material Steel
Jacket Material Polyvinyl Chloride
Color Black
Operating Temperature -4-221 °F
Conduit Type Jacketed Metallic Flexible
Liquid Tight Yes
Net Weight 0 lbs
Gross Weight 0 lbs