LTP32-M32-CUL45

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LTP32-M32-CUL45 HellermannTyton Fittings, Liquid-Tight Metallic Comp Fitting,

MFG Item Number
LTP32-M32-CUL45

LTP32-M32-CUL45 HellermannTyton Fittings, Liquid-Tight Metallic Comp Fitting,

MFG Item Number
LTP32-M32-CUL45
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
LTP32-M32-CUL45
Liquid-Tight Metallic Comp Fitting,

Series Information

Specifications

Specifications
Manufacturer Part Number LTP32-M32-CUL45
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description Liquid-Tight Metallic Comp Fitting, Flexible, Ins Throat, 45-Elbow, Fixed M32 Metric Thread, 1.0in.
Connection Type Compression
Angle 45 °
Trade Size 1 "
Hub Size M32
Hub Type Male NPT Thread
Material Nickel Plated Brass
Composition Metallic
Protection Rating Liquid Tight
Net Weight 0 lbs
Gross Weight 0 lbs