LTP500-E/2.5MM
Temprel Inc Thermocouples, 500 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LTP500-E/2.5MM

Temprel Inc Thermocouples, 500 Series Series

LTP500-E/2.5MM

Temprel Inc Thermocouples, 500 Series Series
E Type Standard Plug 2.5mm Grommet
MFG Item Number
LTP500-E/2.5MM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Thermocouples, 500 Series Series
Item #
LTP500-E/2.5MM
E Type Standard Plug 2.5mm Grommet

500 Series Series Information

Specifications

Specifications
Manufacturer Part Number LTP500-E/2.5MM
Manufacturer Temprel Inc
Product Series 500 Series
Family Series Temprel Inc Thermocouples, 500 Series Series
Description E Type Standard Plug 2.5mm Grommet 392 Deg F (204 Deg C)
Calibration Type E
Connection Type Plug
Connection Standard
Pins 2
Screw Design Single Cap
Grommet Size 2.5 mm
Material Glass-filled Thermoplastic Nylon
Wire Size Range 14-30 AWG
Maximum Temperature 392 °F
Approvals ANSI
Net Weight 0.04 lbs
Gross Weight 0.04 lbs