LTP500-J/2.5MM
Temprel Inc Thermocouples, 500 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LTP500-J/2.5MM

Temprel Inc Thermocouples, 500 Series Series

LTP500-J/2.5MM

Temprel Inc Thermocouples, 500 Series Series
J Type Standard Plug 2.5mm Grommet
MFG Item Number
LTP500-J/2.5MM
More specs
This item cannot be canceled or returned

Obsolete

Description

Thermocouples, 500 Series Series
Item #
LTP500-J/2.5MM
J Type Standard Plug 2.5mm Grommet

500 Series Series Information

Specifications

Specifications
Manufacturer Part Number LTP500-J/2.5MM
Manufacturer Temprel Inc
Product Series 500 Series
Family Series Temprel Inc Thermocouples, 500 Series Series
Description J Type Standard Plug 2.5mm Grommet 392 Deg F (204 Deg C)
Calibration Type J
Connection Type Plug
Connection Standard
Pins 2
Screw Design Single Cap
Grommet Size 2.5 mm
Material Glass-filled Thermoplastic Nylon
Wire Size Range 14-30 AWG
Maximum Temperature 392 °F
Approvals ANSI
Net Weight 0.04 lbs
Gross Weight 0.04 lbs