LTP63-200-CUL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LTP63-200-CUL HellermannTyton Fittings, HelaGuard Liquid-Tight Flexible

MFG Item Number
LTP63-200-CUL

LTP63-200-CUL HellermannTyton Fittings, HelaGuard Liquid-Tight Flexible

MFG Item Number
LTP63-200-CUL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
LTP63-200-CUL
HelaGuard Liquid-Tight Flexible

Series Information

Specifications

Specifications
Manufacturer Part Number LTP63-200-CUL
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description HelaGuard Liquid-Tight Flexible Metallic Compression Fitting, NPB, Non-Insulated Straight, 2.0in. NPT
Connection Type Compression
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPT Thread
Insulated Throat No
Material Nickel Plated Brass
Composition Metallic
Protection Rating Liquid Tight
Net Weight 0 lbs
Gross Weight 0 lbs