LTPZ330-530-A
Dwyer Instruments Relays, LTP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LTPZ330-530-A Dwyer Instruments Relays, LTP Series, 0 Cross 3Ph 530VAC 30 Amp Max Ac

MFG Item Number
LTPZ330-530-A

LTPZ330-530-A Dwyer Instruments Relays, LTP Series, 0 Cross 3Ph 530VAC 30 Amp Max Ac

MFG Item Number
LTPZ330-530-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, LTP Series
Item #
LTPZ330-530-A
0 Cross 3Ph 530VAC 30 Amp Max Ac

LTP Series Information

  • Allow easy control of most resistive and some inductive loads
  • Available in zero‑crossover or phase angle fired versions, these compact solid state relays fit in many applications.
  • High efficiency heat sinks allow for compact size
  • Combined with a convenient DIN rail mount, these SSRs will fit where others won't
  • The LTT SSR Monitors and LTTJ Current Transformers mount conveniently on any of the single phase LTP Series SSRs.


Specifications

Specifications
Manufacturer Part Number LTPZ330-530-A
Manufacturer Dwyer Instruments
Product Series LTP
Family Series Dwyer Instruments Relays, LTP Series
Description 0 Cross 3Ph 530VAC 30 Amp Max Ac Trigg
Mounting DIN Rail
Status Indicator Yes
Input Signal 90-265 VAC
Input Polarity AC
Nominal Output Voltage 575 VAC
Current Rating 30 A
Termination None
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 2.3 lbs
Gross Weight 2.3 lbs