Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LIQUIK Series Information
| Manufacturer Part Number | LTQ200 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | LIQUIK |
| Family Series | Eaton's Crouse-Hinds series Fittings, LIQUIK Series |
| Description | Eaton Crouse-Hinds series LiQuik LTQ liquidtight connector, FMC, Straight, Non-insulated, Malleable iron, 2 |
| Conduit/Cable Type | Liquid Tight Type B |
| Connection Type | Screw-In |
| Angle | Straight |
| Trade Size | 2 " |
| Hub Size | 2 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Liquid Tight |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |