LTQ5090
Eaton's Crouse-Hinds series Fittings, LIQUIK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LTQ5090 Eaton's Crouse-Hinds series Fittings, LIQUIK Series, 1/2 LT 90 DEGREE CONN NO DISASSEMBLY
MFG Item Number
LTQ5090

LTQ5090 Eaton's Crouse-Hinds series Fittings, LIQUIK Series, 1/2 LT 90 DEGREE CONN NO DISASSEMBLY

MFG Item Number
LTQ5090
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, LIQUIK Series
Item #
LTQ5090
1/2 LT 90 DEGREE CONN NO DISASSEMBLY

LIQUIK Series Information


Specifications

Specifications
Manufacturer Part Number LTQ5090
Manufacturer Eaton's Crouse-Hinds series
Product Series LIQUIK
Family Series Eaton's Crouse-Hinds series Fittings, LIQUIK Series
Description 1/2 LT 90 DEGREE CONN NO DISASSEMBLY
Conduit/Cable Type Liquid Tight Type B
Connection Type Screw-In
Angle 90 °
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Protection Rating Liquid Tight
Hazardous Location No
Approvals CSA, cUL, UL
Net Weight 0.0008 lbs
Gross Weight 0.306 lbs
Alternatives
LTQ5090KON
LTQ5090KON
Konkore Fittings (SCI) Fittings, Liquidtight Series