Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LTQ7545 Eaton's Crouse-Hinds series Fittings, LIQUIK Series, 3/4 LT 45 DEGREE CONN NO DISASSEMBLY
LTQ7545 Eaton's Crouse-Hinds series Fittings, LIQUIK Series, 3/4 LT 45 DEGREE CONN NO DISASSEMBLY
This item cannot be canceled or returned
Description
3/4 LT 45 DEGREE CONN NO DISASSEMBLY
LIQUIK Series Information
Specifications
Specifications
| Manufacturer Part Number |
LTQ7545 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
LIQUIK |
| Family Series |
Eaton's Crouse-Hinds series Fittings, LIQUIK Series |
| Description |
3/4 LT 45 DEGREE CONN NO DISASSEMBLY |
| Conduit/Cable Type |
Liquid Tight Type B |
| Connection Type |
Screw-In |
| Angle |
45 ° |
| Trade Size |
3/4 " |
| Hub Size |
3/4 " |
| Hub Type |
Male NPSM Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Steel |
| Composition |
Metallic |
| Protection Rating |
Liquid Tight |
| Hazardous Location |
No |
| Approvals |
CSA, cUL, UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
LTQ7545
Eaton's Crouse-Hinds series Fittings, LIQUIK Series