LTQB10045
Eaton's Crouse-Hinds series Fittings, LIQUIK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LTQB10045

Eaton's Crouse-Hinds series Fittings, LIQUIK Series

LTQB10045

Eaton's Crouse-Hinds series Fittings, LIQUIK Series
1 LT INSULATED 45 DEGREE CONN NO
MFG Item Number
LTQB10045
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, LIQUIK Series
Item #
LTQB10045
1 LT INSULATED 45 DEGREE CONN NO

LIQUIK Series Information


Specifications

Specifications
Manufacturer Part Number LTQB10045
Manufacturer Eaton's Crouse-Hinds series
Product Series LIQUIK
Family Series Eaton's Crouse-Hinds series Fittings, LIQUIK Series
Description 1 LT INSULATED 45 DEGREE CONN NO DISASSEMBLY
Conduit/Cable Type Liquid Tight Type B
Connection Type Screw-In
Angle 45 °
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Protection Rating Liquid Tight
Hazardous Location No
Approvals CSA, cUL, UL
Net Weight 1 lb
Gross Weight 0.633 lbs