LIQUIDATOR Series Information
| Manufacturer Part Number | LTR150G |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | LIQUIDATOR |
| Family Series | Eaton's Crouse-Hinds series Couplers, LIQUIDATOR Series |
| Description | Eaton Crouse-Hinds series LTR combination coupling, Liquidtight to rigid/IMC threaded with ground lug, Rigid/IMC, Aluminum ground lug, Malleable iron, Combination type, 1-1/2 |
| Conduit Type | Liquid Tight Type B to IMC (Intermediate Metal Conduit), Liquid Tight Type B to RMC (Rigid Metal Conduit) |
| Connection Type | Threaded to Threaded |
| Trade Size | 1.5 |
| Req. Conduit Rotation | No |
| Grounding | Yes |
| Protection Rating | Liquid Tight |
| Composition | Iron |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 0.75 lbs |
| Gross Weight | 0.8 lbs |