LIQUIDATOR Series Information
| Manufacturer Part Number | LTR200 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | LIQUIDATOR |
| Family Series | Eaton's Crouse-Hinds series Couplers, LIQUIDATOR Series |
| Description | Eaton Crouse-Hinds series LTR combination coupling, Liquidtight to rigid/IMC threaded, Rigid/IMC, Malleable iron, Combination type, 2 |
| Conduit Type | Liquid Tight Type B to IMC (Intermediate Metal Conduit), Liquid Tight Type B to RMC (Rigid Metal Conduit) |
| Connection Type | Threaded to Threaded |
| Trade Size | 2 |
| Req. Conduit Rotation | No |
| Grounding | No |
| Protection Rating | Liquid Tight |
| Composition | Iron |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 1.6 lbs |
| Gross Weight | 1.6 lbs |