Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Current Transformers, LTTJ Series
LTTJ-070
Dwyer Instruments Current Transformers, LTTJ Series
Current Transf Cal To 10 VDC @ 70
This item cannot be canceled or returned
Description
Current Transformers, LTTJ Series
Current Transf Cal To 10 VDC @ 70
Specifications
Specifications
| Manufacturer Part Number |
LTTJ-070 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
LTTJ |
| Family Series |
Dwyer Instruments Current Transformers, LTTJ Series |
| Description |
Current Transf Cal To 10 VDC @ 70 Amps |
| Core Type |
Solid Core |
| Aperture Size |
0.5 " Dia. |
| Current Ratio |
70 |
| Mounting |
Mounting Holes |
| Termination |
Screw Terminals |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
LTTJ-070
Dwyer Instruments Current Transformers, LTTJ Series