LTTJ-305
Dwyer Instruments Current Transformers, LTTJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LTTJ-305

Dwyer Instruments Current Transformers, LTTJ Series

LTTJ-305

Dwyer Instruments Current Transformers, LTTJ Series
Current Transfmr Adj 30-50 Amps
MFG Item Number
LTTJ-305
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, LTTJ Series
Item #
LTTJ-305
Current Transfmr Adj 30-50 Amps

LTTJ Series Information

Specifications

Specifications
Manufacturer Part Number LTTJ-305
Manufacturer Dwyer Instruments
Product Series LTTJ
Family Series Dwyer Instruments Current Transformers, LTTJ Series
Description Current Transfmr Adj 30-50 Amps 5-10VDC Outp
Core Type Solid Core
Aperture Size 0.5 " Dia.
Current Ratio 50
Mounting Mounting Holes
Termination Screw Terminals
Net Weight 0.2 lbs
Gross Weight 0.2 lbs