LTTU Series Information
| Manufacturer Part Number | LTTUS04G-C |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | LTTU |
| Family Series | Thomas & Betts Conduit, LTTU Series |
| Description | Liquid Tight Flexible Metallic Conduit, Wide Temperature Range, Galvanised Steel Core with PVC Jacket, Conduit Size 1 Inch, Length 30 Meters/100 Feet, Working Temperature -55 to 105 Degrees C, UL E125517, CSA LR-72635, Compliant to RoHS, Gray |
| Trade Size | 1 " |
| Diameter | 1.26 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Color | Gray |
| Operating Temperature | -67-221 °F |
| Special Properties | Acid Resistant, Oil Resistant |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.65 lbs |
| Gross Weight | 0.65 lbs |