LTXE Series Information
| Manufacturer Part Number | LTXES03B-K |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | LTXE |
| Family Series | Thomas & Betts Conduit, LTXE Series |
| Description | Liquid Tight Flexible Metallic Conduit, Extreme Temperature Range, Galvanised Steel Core with TPR Jacket, Conduit Size 3/4 Inch, Length 150 Meters/500 Feet, Working Temperature -60 to 150 Degrees C, Intermitting to 165 Degrees C, Compliant to RoHS, |
| Trade Size | 3/4 " |
| Diameter | 0.98 " |
| Material | Steel |
| Jacket Material | Thermoplastic Rubber |
| Color | Black |
| Operating Temperature | -140-302 °F |
| Special Properties | Acid Resistant, Oil Resistant |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | UL |
| Net Weight | 0.39 lbs |
| Gross Weight | 0.39 lbs |