LTZE Series Information
| Manufacturer Part Number | LTZES03G-C |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | LTZE |
| Family Series | Thomas & Betts Conduit, LTZE Series |
| Description | Liquid Tight Flexible Metallic Conduit, Galvanised Steel Core with PVC Jacket, Conduit Size 3/4 Inch, Length 30 Meters/100 Feet, Halogen Free, Compliant to RoHS, Working Temperature -40 to 80 Degrees C, Gray |
| Trade Size | 3/4 " |
| Diameter | 0.98 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Color | Gray |
| Operating Temperature | -40-176 °F |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | Yes |
| Net Weight | 0.33 lbs |
| Gross Weight | 0.33 lbs |