Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LU-4
Mechanical Lug, Copper, Accepts
This item cannot be canceled or returned
Description
Mechanical Lug, Copper, Accepts
Specifications
Specifications
| Manufacturer Part Number |
LU-4 |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Terminals |
| Description |
Mechanical Lug, Copper, Accepts (2)350MCM-1/0 Wires, Single 3/8in. Mounting Hole |
| Wire Size Range |
1/0 AWG-350 kcmil |
| Number of Conductors |
2 |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.971 lbs |