Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LU-6
Copper Mechanical Lug - One Hole,
This item cannot be canceled or returned
Description
Copper Mechanical Lug - One Hole,
Specifications
Specifications
| Manufacturer Part Number |
LU6 |
| Manufacturer |
Penn Union |
| Family Series |
Penn Union Terminals |
| Description |
Copper Mechanical Lug - One Hole, Double Collar |
| Wire Size Range |
4/0 AWG-500 kcmil |
| Number of Conductors |
2 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LU-6
Penn Union Terminals