Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LU2MB0FU Square D Drives, Rev Blk, 32A, 10-240VDC/AC
LU2MB0FU Square D Drives, Rev Blk, 32A, 10-240VDC/AC
This item cannot be canceled or returned
Description
Rev Blk, 32A, 10-240VDC/AC
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
LU2MB0FU |
| Description |
Rev Blk, 32A, 10-240VDC/AC |
| Accessory Type |
Reverser Block |
| Protection Rating |
IP20, IP40 |
| Voltage |
110-240 V |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.795 lbs |
| Gross Weight |
0.86 lbs |