Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Conduit Outlet Bodies
LU448
Thomas & Betts Conduit Outlet Bodies
1-1/4 CONDUIT BODY,GRAY IRON,LU,F-8
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
1-1/4 CONDUIT BODY,GRAY IRON,LU,F-8
Specifications
Specifications
| Manufacturer Part Number |
LU448 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Conduit Outlet Bodies |
| Description |
1-1/4 Inch Form 8 LU Conduit Elbow for Use with Rigid/IMC Conduit |
| Style |
Form 8 |
| Shape |
LU |
| Number of Hubs |
2 |
| Cover Included |
No |
| Gasket Included |
No |
| Connection Type |
Threaded |
| Trade Size |
1-1/4 " |
| Composition |
Gray Iron |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
4.3 lbs |
| Gross Weight |
4.3 lbs |
LU448
Thomas & Betts Conduit Outlet Bodies