LU47
Thomas & Betts Conduit Outlet Bodies, Form 7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LU47

Thomas & Betts Conduit Outlet Bodies, Form 7 Series

LU47

Thomas & Betts Conduit Outlet Bodies, Form 7 Series
1-1/4 INCH CONDUIT BODY,IRON,LU,F-7
MFG Item Number
LU47
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Outlet Bodies, Form 7 Series
Item #
LU47
1-1/4 INCH CONDUIT BODY,IRON,LU,F-7

Form 7 Series Information

The Form 7 Series is used for neat, compact installation of rigid threaded conduit. They can be installed in conduit systems to connect section and to work as pull outlets when conductors are being installed. They can provide easy access for splices in branch conduits as well as access to conductors for maintenance and future system changes.

Form 7 is also available in L shaped models for a 90 degree bend in conduit runs as well as the elbow shaped models for slighter bends. T shaped models can provide for a three way connection with three hubs and an X shaped model is also available with 4 hubs.

The conduit outlet body includes tapered NPT threads and integral bushings to protect wire insulation. The inside has an internal coating with BlueKote that makes wire pulling easier. T&B Form 7 bodies and covers are interchangeable with other manufacturer's Form 7 bodies and covers.

Videos

Specifications

Specifications
Manufacturer Part Number LU47
Manufacturer Thomas & Betts
Product Series Form 7
Family Series Thomas & Betts Conduit Outlet Bodies, Form 7 Series
Description 1-1/4 Inch Form 7 LU Conduit Elbow for Use with Rigid/IMC Conduit
Style Form 7
Shape LU
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size 1-1/4 "
Hazardous Location No
Approvals CSA, UL
Net Weight 3.345 lbs
Gross Weight 3.34 lbs