Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LUA1C11

Square D Relays

LUA1C11

Square D Relays
Signalling Contacts LUA - 1 NO + 1
Item Number
LUA1C11
MFG Item Number
525925
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
LUA1C11
Signalling Contacts LUA - 1 NO + 1

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 525925
Description Signalling Contacts LUA - 1 NO + 1 NC
Type Auxiliary Contact Block
Coil Voltage 250 V
Current Rating 2.5 A
Contacts Screw
Net Weight 0.0624 lbs
Gross Weight 0.05 lbs