Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LUBT-2 Killark Chemicals, THREAD LUBRICANT 2 OZ.
LUBT-2 Killark Chemicals, THREAD LUBRICANT 2 OZ.
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LUBT-2 |
| Manufacturer |
Killark |
| Family Series |
Killark Chemicals |
| Description |
THREAD LUBRICANT 2 OZ. |
| Type |
High Temperature Thread Lubricant |
| Comments |
Temp -40-500 °F |
| Net Weight |
0.225 lbs |
| Gross Weight |
0.26 lbs |