Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LUCA05B
TeSys U Standard Control Unit,
This item cannot be canceled or returned
Description
TeSys U Standard Control Unit,
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
422862 |
| Description |
TeSys U Standard Control Unit, Class 10, 1.25-5A, 24V AC |
| Accessory Type |
Control Unit |
| Protection Rating |
IP20, IP40 |
| Voltage |
690 V |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.245 lbs |