Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LUCA05BL
STD CNTRL UNT CL10-3PH 1.25-5A
This item cannot be canceled or returned
Description
STD CNTRL UNT CL10-3PH 1.25-5A
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
LUCA05BL |
| Description |
STD CNTRL UNT CL10-3PH 1.25-5A |
| Accessory Type |
Control Unit |
| Protection Rating |
IP20, IP40 |
| Voltage |
690 V |
| Approvals |
CCC, CE, CSA, EAC, UL |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.245 lbs |