Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 260284 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Starters |
| Description | TeSys U Standard Control Unit, Class 10, 3-12A, 110-240V AC, 110-220V DC |
| Phase | 3 |
| Approvals | CSA, UL |
| Net Weight | 0.225 lbs |
| Gross Weight | 0.26 lbs |