Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Square D |
|---|---|
| Family Series | Square D Drives |
| Manufacturer Part Number | LUCA32BL |
| Description | STD CNTRL.UNIT-CL10-3PH |
| Accessory Type | Control Unit |
| Protection Rating | IP20, IP40 |
| Voltage | 690 V |
| Approvals | CCC, CE, CSA, EAC, UL |
| Net Weight | 0.23 lbs |
| Gross Weight | 0.265 lbs |