Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LUCB05FU
ADV.CTRL.UNT-CL10-3PH 1.25-5
This item cannot be canceled or returned
Description
ADV.CTRL.UNT-CL10-3PH 1.25-5
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
LUCB05FU |
| Description |
ADV.CTRL.UNT-CL10-3PH 1.25-5 |
| Accessory Type |
Control Unit |
| Protection Rating |
IP20, IP40 |
| Voltage |
690 V |
| Approvals |
CCC, CE, CSA, EAC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |