Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Square D |
|---|---|
| Family Series | Square D Drives |
| Manufacturer Part Number | 470580 |
| Description | TeSys U Advanced Control Unit, Class 10, 4.5-18A, 110-240V AC, 110-220V DC |
| Accessory Type | Control Unit |
| Protection Rating | IP20, IP40 |
| Voltage | 690 V |
| Approvals | CE, CSA, EAC, UL |
| Net Weight | 0.24 lbs |
| Gross Weight | 0.28 lbs |