Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LUFN11 Square D Relays, Auxiliary Contacts LUF - 1NO + 1NC
MFG Item Number
495391

LUFN11 Square D Relays, Auxiliary Contacts LUF - 1NO + 1NC

MFG Item Number
495391
Item Number
LUFN11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
LUFN11
Auxiliary Contacts LUF - 1NO + 1NC

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 495391
Description Auxiliary Contacts LUF - 1NO + 1NC
Type Auxiliary Contact Block
Coil Voltage 250 V
Current Rating 5 A
Contacts Screw
Net Weight 0.0624 lbs
Gross Weight 0.1 lbs