Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LUFN20

Square D Relays

LUFN20

Square D Relays
Auxiliary Contacts LUF - 2NO
Item Number
LUFN20
MFG Item Number
489835
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
LUFN20
Auxiliary Contacts LUF - 2NO

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 489835
Description Auxiliary Contacts LUF - 2NO
Type Auxiliary Contact Block
Coil Voltage 250 V
Current Rating 5 A
Contacts Screw
Net Weight 0.0624 lbs
Gross Weight 0.1 lbs