Series Information
| Manufacturer Part Number | LUG1200 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Terminals |
| Description | Mersen’s lugs enable the user to attach wires to our switches. We offer a number of configurations based on ampacity and wire size. Jumper bars are used for our DC switches. 1200 Amps |
| Comments | Lugs 4x750MCM 1200A Switch/6 |
| Net Weight | 0 lbs |
| Gross Weight | 3.74 lbs |