Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LUG2-3 Eaton's Bussmann series Terminals, Term Lug, 4-600MCM-3Lugs
LUG2-3 Eaton's Bussmann series Terminals, Term Lug, 4-600MCM-3Lugs
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LUG2-3 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Terminals |
| Description |
Eaton Bussmann series LUG terminal lug, Terminal Lug Kit, 40 A, Three-pole, 4-600MCM or dual 1/0 250MCM wire connection, Accessories three lugs |
| Wire Size Range |
4 AWG-600 kcmil |
| Material |
Aluminum |
| Net Weight |
0.305 lbs |
| Gross Weight |
1.215 lbs |
LUG2-3
Eaton's Bussmann series Terminals