Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminals
LUG3-3
Eaton's Bussmann series Terminals
Terminal Lug, 2X6-350MCM - 3 Lugs
This item cannot be canceled or returned
Description
Terminal Lug, 2X6-350MCM - 3 Lugs
Specifications
Specifications
| Manufacturer Part Number |
LUG3-3 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Terminals |
| Description |
Eaton Bussmann series LUG terminal lug, Terminal Lug Kit, 40 A, Three-pole, Two 6-350MCM wires connection, Accessories three lugs |
| Wire Size Range |
6 AWG-350 kcmil |
| Material |
Aluminum |
| Net Weight |
1.24 lbs |
| Gross Weight |
1.24 lbs |
LUG3-3
Eaton's Bussmann series Terminals