Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminals
LUG5-2
Eaton's Bussmann series Terminals
Terminal Lug, 2X2-600MCM - 2 Lugs
This item cannot be canceled or returned
Description
Terminal Lug, 2X2-600MCM - 2 Lugs
Specifications
Specifications
| Manufacturer Part Number |
LUG5-2 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Terminals |
| Description |
Eaton Bussmann series LUG terminal lug, Terminal Lug Kit, 600 A-800 A, Two-pole, Two 2-600MCM wires connection, Accessories two lugs |
| Wire Size Range |
2 AWG-600 kcmil |
| Material |
Aluminum |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.36 lbs |
LUG5-2
Eaton's Bussmann series Terminals