Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LUG800

Mersen Terminals

LUG800

Mersen Terminals
Lugs 2x2 600MCM 800A Switch/6
MFG Item Number
LUG800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
LUG800
Lugs 2x2 600MCM 800A Switch/6

Series Information

Specifications

Specifications
Manufacturer Part Number LUG800
Manufacturer Mersen
Family Series Mersen Terminals
Description Mersen’s lugs enable the user to attach wires to our switches. We offer a number of configurations based on ampacity and wire size. Jumper bars are used for our DC switches. 800 Amps
Comments Lugs 2x#2 600MCM 800A Switch/6
Net Weight 0 lbs
Gross Weight 3.74 lbs