Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LUGKIT225 Eaton Circuit Breakers, 225A C-H MAIN OR FEED THROUGH LUG KIT
MFG Item Number
LUGKIT225
LUGKIT225 Eaton Circuit Breakers, 225A C-H MAIN OR FEED THROUGH LUG KIT
MFG Item Number
LUGKIT225
This item cannot be canceled or returned
Description
225A C-H MAIN OR FEED THROUGH LUG KIT
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
LUGKIT225 |
| Description |
Eaton Pow-R-Xpress, main lug kit 225 A |
| Accessory Type |
Lug Kit |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
LUGKIT225
Eaton Circuit Breakers