Series Information
| Manufacturer | Sick |
|---|---|
| Family Series | Sick Photoelectric Sensors |
| Manufacturer Part Number | 1024128 |
| Description | Luminescence sensors, LUT1, LUT1U-11331, Light source: LED, UV, Communication interface: -, Sensing distance: 150 mm, Switching output: PNP, Switching mode: Light switching, Light spot size: 12 mm x 12 mm, Light emission: Long side, Connection type Deta |
| Max Load Current | 0.2 A |
| Connection Type | M12 Connector |
| Output Type | PNP |
| Scanning Range | 5.90 " |
| Nominal Voltage | 12 V, 24 V |
| Voltage | 10-30 V |
| Operating Temperature | -4-140 °F |
| Protection Rating | IP67 |
| Material | Zinc Die Cast |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |