Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Electrical Box Covers
LV-W-1G
Panduit Electrical Box Covers
StrongHold LV-W-1G Low Voltage Retrofit
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
StrongHold LV-W-1G Low Voltage Retrofit
Specifications
Specifications
| Manufacturer Part Number |
LV-W-1G |
| Manufacturer |
Panduit |
| Family Series |
Panduit Electrical Box Covers |
| Description |
Low voltage retrofit mounting plate bracket, single gang box with screws. |
| Composition |
Metallic |
| Material |
Steel |
| Cover Type |
Receptacle |
| Color |
Silver |
| Net Weight |
7.185 lbs |
| Gross Weight |
7.185 lbs |
LV-W-1G
Panduit Electrical Box Covers