LV160/320-H-BK-SP
Schaltbau Plugs & Receptacles, LV Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LV160/320-H-BK-SP Schaltbau Plugs & Receptacles, LV Connectors Series, Handle, Black for LV160/320H2

MFG Item Number
1-2448-303613

LV160/320-H-BK-SP Schaltbau Plugs & Receptacles, LV Connectors Series, Handle, Black for LV160/320H2

MFG Item Number
1-2448-303613
Item Number
LV160/320-H-BK-SP
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, LV Connectors Series
Item #
LV160/320-H-BK-SP
Handle, Black for LV160/320H2

LV Connectors Series Information

  • Higher Current‑Carrying Capacity to DIN VDE 0623‑589:
  • 120A
  • 250A
  • 380A

  • Higher Current‑Carrying Capacity to UL 1977
  • 500A

  • Extreme Environment Resistance: ‑30° C ‑ +90° C
  • Modular Design
  • Integrated Interlocking

The LV Series of high‑power charging plugs and receptacles are designed for fast charging of battery‑powered machines and systems. These charging connectors also satisfy EN 1175 requirements for a higher current‑carrying capacity, and as a result, optimize the flow of current and preserve the life of the battery.

A red keying plug is used for charging wet batteries with 120A, 250A, and 380A, respectively, and prevents mismating of the connector effectively.

The high‑power connectors are ideally suited for modern fast chargers as used for industrial trucks, thus catering to the interests of the material handling industry which aims at shortening the times for charging the vehicle battery. Charging faster means reducing downtime and saving costs.




Specifications

Specifications
Manufacturer Part Number 1-2448-303613
Manufacturer Schaltbau
Product Series LV Connectors
Family Series Schaltbau Plugs & Receptacles, LV Connectors Series
Description HANDLE-BLACK
Plug and Receptacle Type Pin and Sleeve
Accessory Type Handle
Comments Black Snap-on Handle
Net Weight 0.14 lbs
Gross Weight 0.14 lbs